{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for DIN cylinder head screws | M5 | |
Shank type | Weldon shank | |
Through-coolant | yes | |
Number of cutting edges Z | 1 | |
Number of indexable inserts | 1 | |
Counterbore ⌀ D1 H13 | 10 mm | |
Minimum ⌀ dmin | 5.3 mm | |
maximum counterbore depth l | 10 mm | |
Overall length Ltot | 80 mm | |
Shank ⌀ Ds h6 | 16 mm | |
suitable indexable insert | WOEX | |
Indexable insert No. 216780 − 216910; No. 216950 | 10-010 / 110 | |
Pack of insert screws | 239652 6IP1 (1.0 Nm) | |
Type of product | Counterbores, countersinks |
Article number | 216660 M5N | |
EAN / GTIN | 4047109191303 | |
Manufacturer number | F10 10021 |
This article |
Recommendations |
||
---|---|---|---|
KOMET® countersinking mill, Weldon shank, Type: M5N
on request
In stock
3 pieces in stock
US $ 207.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
71 pieces in stock
US $ 155.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
56 pieces in stock
US $ 264.09
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 2 | 1 |
Overall length Ltot | 80 mm | 90 mm | 86 mm |
suitable indexable insert | WOEX | 260982 HB725-1 | SP.T09T3.. |
Shank type | Weldon shank | Weldon shank | Weldon shank |
Shank ⌀ Ds h6 | 16 mm | 20 mm | 16 mm |
Type of product | Counterbores, countersinks | Indexable end mill | Counterbores, countersinks |