Chamfer mill 45° 4

Article no.: 216625 4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock
  • Chamfering angle reverse: 45
  • Through-coolant: no

Product details

Technical Data

Shank type Weldon shank
Chamfering angle reverse 45 degrees
Through-coolant no
Number of cutting edges Z 1
⌀ D 4 mm
maximum chamfering ⌀ Dmax 10 mm
Overhang L1 28 mm
Overall length Ltot 80 mm
Shank ⌀ Ds h6 12 mm
suitable indexable insert SP..060304
Pack of insert screws 219840 (8IP; 1.2 Nm)
Type of product Indexable end mill

Identification numbers & Classifications

Article number 216625 4
EAN / GTIN 4045197940162

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart