{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SPMT 060304 | |
Type | UNI | |
Corner radius | 0.4 mm | |
Type | HB7035 | |
Tool material | Carbide | |
Feed fz per tooth | 0.09 mm | |
Insert thickness | 3.18 mm | |
Number of changes/inserts | 4 | |
Coating | PVD | |
Insert thickness E | 3.18 mm | |
Type of product | Indexable insert for milling |
Article number |
218321 UNI
Copy |
|
EAN / GTIN |
4062406727628
Copy |
|
Manufacturer number |
218321 UNI
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |