GARANT Power Tang 90° tangential high-performance shoulder mill wide pitch 32/3 mm

Article no.: 215950 32/3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
26 pieces in stock

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Corner milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Power Tang
Cutting edge ⌀ DC 32 mm
Number of cutting edges Z 3
Shank type Weldon shank
Setting angle κ 90 degrees
Milling application Corner milling
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
maximum cutting depth ap max 8 mm
Overhang L1 30 mm
Overall length Ltot 105 mm
Shank ⌀ Ds h6 32 mm
suitable indexable insert LO.U0904..
Pack of insert screws 219868 2 (8IP; 1.2 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 215950 32/3
EAN / GTIN 4045197939821
Manufacturer number 215950 32/3

Description

Version:

Maximum stability due to tangentially arranged inserts.
High feed rate values for maximum metal removal rate due to optimum indexable insert with stability in the direction of the cutting force.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Power Tang 90° tangential high-performance shoulder mill wide pitch 32/3 mm

GARANT Power Tang 90° tangential high-performance shoulder mill wide pitch 32/3 mm

on request
In stock
26 pieces in stock
US $ 450.67
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock
US $ 392.68
plus VAT at the current rate Prices plus delivery costs
on request
In stock
36 pieces in stock
US $ 333.48
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock
US $ 298.44
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 3 3 3 3
Milling application Corner milling End milling Corner milling ;Circular milling ;Ramping End milling
Overall length Ltot 105 110 110 110
Through-coolant yes yes yes yes
suitable indexable insert LO.U0904.. SOMT 09T304 AP.. 1805.. AP.. 16..
Cutting edge ⌀ DC 32 32 32 32
Type of product End / face mill End / face mill End / face mill End / face mill

Suitable products

From the same series "Power Tang" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart