LOEU 090408 TR-M ST1400

Article no.: 215986 ST1400
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 31.69 / Piece
  • from 10 Piece
    US $ 26.41 / Piece
on request
In stock
5,769 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert LOEU090408 TR-M
Type ST1400
Corner radius 0.8 mm
Grade HB7515
Tool material Carbide
Feed fz 0.1 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215986 ST1400
EAN / GTIN 4045197938107
Manufacturer number 215986 ST1400

Application Table

Steel < 1100 N/mm²
P
150
Steel < 1400 N/mm²
P
105
Steel < 50 HRC
H
50
GG(G)
K
275
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.3×D / ap = 4mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart