{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 80 mm | |
Number of cutting edges Z | 7 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | End milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 27 mm | |
suitable indexable insert | AP.. 16.. | |
Pack of insert screws | 219812 (15IP; 5.0 Nm) | |
Type of product | End / face mill |
Article number | 215715 80/7 | |
EAN / GTIN | 4045197410665 | |
Manufacturer number | 215715 80/7 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Shoulder mill 90°, with bore, ⌀ D / number of teeth Z: 80/7mm
on request
In stock
27 pieces in stock
US $ 605.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
US $ 854.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
US $ 894.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
105 pieces in stock
US $ 534.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
51 pieces in stock
US $ 687.48
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 7 | 7 | 7 | 7 | 7 |
Milling application | End milling | Corner milling | Corner milling | End milling | End milling |
Overall length Ltot | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm |
Shank type | with bore | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 80 mm | 80 mm | 80 mm | 80 mm | 80 mm |
Pack of insert screws | 219812 (15IP; 5.0 Nm) | 219863 (8IP; 2.2 Nm) | 219882 (15IP; 3.0 Nm) | 219798 1 (15IP; 3.8 Nm) | 219798 1 (15IP; 3.8 Nm) |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |