Shoulder mill 90°, with bore, ⌀ D / number of teeth Z: 63/6mm

Article no.: 215715 63/6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: End milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 63 mm
Number of cutting edges Z 6
Shank type with bore
Setting angle κ 90 degrees
Milling application End milling
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
Overall length Ltot 40 mm
Mounting bore ⌀ 22 mm
suitable indexable insert AP.. 16..
Pack of insert screws 219812 (15IP; 5.0 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 215715 63/6
EAN / GTIN 4045197410641
Manufacturer number 215715 63/6

Description

Version:

Indexable shoulder mill with irregular pitch for very smooth cutting.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP.

Downloads & documents

Compare with similar products

This article


Recommendations


Shoulder mill 90°, with bore, ⌀ D / number of teeth Z: 63/6mm

Shoulder mill 90°, with bore, ⌀ D / number of teeth Z: 63/6mm

on request
In stock
21 pieces in stock
US $ 505.05
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 536.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock
US $ 723.74
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
US $ 675.40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
US $ 776.89
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
US $ 646.42
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
US $ 419.64
plus VAT at the current rate Prices plus delivery costs
on request
In stock
113 pieces in stock
US $ 452.21
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock
US $ 342.47
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 583.57
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 6 4 6 6 7 6 6 6 6 6
Mounting bore ⌀ 22 mm 22 mm 22 mm 22 mm 22 mm 22 mm 22 mm 22 mm 22 mm 22 mm
Overall length Ltot 40 mm 40 mm 40 mm 40 mm 40 mm 40 mm 40 mm 40 mm 40 mm 40 mm
Cutting edge ⌀ DC 63 mm 63 mm 63 mm 63 mm 63 mm 63 mm 63 mm 63 mm 63 mm 63 mm
Pack of insert screws 219812 (15IP; 5.0 Nm) 219833 (15IP; 3.0 Nm) 219833 (15IP; 3.0 Nm) 219863 (8IP; 2.2 Nm) 219863 (8IP; 2.2 Nm) 219810 (9IP; 2.2 Nm) 219810 (9IP; 2.2 Nm) 219798 1 (15IP; 3.8 Nm) 219812 (15IP; 5.0 Nm) 219798 1 (15IP; 3.8 Nm)
Setting angle κ 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees
Type of product End / face mill End / face mill End / face mill End / face mill End / face mill End / face mill End / face mill End / face mill End / face mill End / face mill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart