Chamfer mill 75 °

Article no.: 215700 75
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
8 pieces in stock

Select article variation and quantity

Angle γ (°) Unit price incl. VAT
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable indexable insert AP.. 1604..
Angle γ 75 degrees
Shank type with bore
Through-coolant yes
Tool exchange PowerCard
Number of effective inserts Zeff 3
Number of indexable inserts 6
Overall length Ltot 60 mm
smallest ⌀ D 35 mm
largest ⌀ D1 50.7 mm
achievable chamfer width b 8 mm
achievable chamfer length l 30 mm
achievable chamfer height h 29.5 mm
Mounting bore ⌀ 22 mm
Feed rate per tooth at hmax 0.11 mm
Pack of insert screws 219811 (15IP; 5.0 Nm)
Type of product Indexable end mill

Identification numbers & Classifications

Article number 215700 75
EAN / GTIN 4045197410542
Manufacturer number 215700 75

Description

Note:

  • Recommended milling inserts for chamfering: No. 215720; 215724; 215728; 215744; 215758.
  • If other milling inserts are used, the tool life may be less and surface quality may suffer.
  • Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP.

Downloads & documents

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart