{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable indexable insert | AP.. 1604.. | |
Angle γ | 50 degrees | |
Shank type | with bore | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
Number of effective inserts Zeff | 3 | |
Number of indexable inserts | 6 | |
Overall length Ltot | 50 mm | |
smallest ⌀ D | 35 mm | |
largest ⌀ D1 | 73 mm | |
achievable chamfer width b | 18 mm | |
achievable chamfer length l | 30 mm | |
achievable chamfer height h | 23 mm | |
Mounting bore ⌀ | 27 mm | |
Feed rate per tooth at hmax | 0.13 mm | |
Pack of insert screws | 219811 (15IP; 5.0 Nm) | |
Type of product | Indexable end mill |
Article number | 215700 50 | |
EAN / GTIN | 4045197708168 | |
Manufacturer number | 215700 50 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |