{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 50 mm | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | End milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
Number of effective inserts Zeff | 4 | |
Number of indexable inserts | 16 | |
maximum cutting depth ap max | 39.5 mm | |
Overall length Ltot | 55 mm | |
Mounting bore ⌀ | 22 mm | |
suitable indexable insert | AP.. 1335.. | |
Pack of insert screws | 219826 (8IP; 2.2 Nm) | |
Type of product | End / face mill |
Article number | 215579 50/4 | |
EAN / GTIN | 4045197455338 | |
Manufacturer number | 215579 50/4 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Softcut 90° shoulder mill, with bore, ⌀ D / Zeff: 50/4mm
on request
In stock
14 pieces in stock
US $ 1,248.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
US $ 714.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
US $ 1,500.62
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of indexable inserts | 16 | 8 | 20 |
Number of effective inserts Zeff | 4 | 4 | 4 |
Through-coolant | yes | yes | yes |
suitable indexable insert | AP.. 1335.. | AP.. 1805.. | LO.. 130708 |
Cutting edge ⌀ DC | 50 mm | 50 mm | 50 mm |
Setting angle κ | 90 degrees | 90 degrees | 90 degrees |
maximum cutting depth ap max | 39.5 mm | 28 mm | 59 mm |