{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 7 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | End milling; Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
⌀ D3 | 47 mm | |
Circular interpolation milling ⌀ Dmin | 97 mm | |
Circular interpolation milling ⌀ Dmax | 98 mm | |
Circular interpolation milling ap | 1.8 mm | |
Ramping angle αmax | 0.39 degrees | |
Ramping length L for αmax | 44.5 mm | |
suitable indexable insert | AP.. 1335.. | |
Pack of insert screws | 219826 (8IP; 2.2 Nm) | |
Type of product | End / face mill |
Article number | 215575 50/7 | |
EAN / GTIN | 4045197409379 | |
Manufacturer number | 215575 50/7 |
This article |
Recommendations |
|||
---|---|---|---|---|
GARANT Softcut 90° shoulder mill MTC, with bore, ⌀ D / number of teeth Z: 50/7mm
on request
In stock
59 pieces in stock
US $ 535.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
US $ 528.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
US $ 662.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
US $ 371.41
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 7 | 7 | 7 | 7 |
Mounting bore ⌀ | 22 mm | 22 mm | 22 mm | 22 mm |
Milling application | End milling; Circular milling; Ramping | Circular milling; Ramping; End milling | Corner milling | End milling |
Shank type | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 50 mm | 50 mm | 50 mm | 50 mm |
Setting angle κ | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill |