{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Softcut® | |
Cutting edge ⌀ DC | 24.7 mm | |
Number of cutting edges Z | 4 | |
Shank type | with threaded shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
Overall length Ltot | 35 mm | |
⌀ D1 h6 | 12.5 mm | |
⌀ D2 | 20.7 mm | |
Mounting thread M | M12 | |
⌀ D3 | 21.7 mm | |
Circular interpolation milling ⌀ Dmin | 46.4 mm | |
Circular interpolation milling ⌀ Dmax | 47.4 mm | |
Circular interpolation milling ap | 1.9 mm | |
Ramping angle αmax | 0.9 degrees | |
Ramping length L for αmax | 19.2 mm | |
suitable indexable insert | AP.. 1335.. | |
Pack of insert screws | 219826 (8IP; 2.2 Nm) | |
Type of product | End / face mill |
Article number | 215570 24,7/4 | |
EAN / GTIN | 4045197409225 | |
Manufacturer number | 215570 24,7/4 |