{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 3 | |
Shank type | Plain shank | |
Setting angle κ | 90 degrees | |
Milling application | End milling; Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
Overhang L1 | 70 mm | |
Overall length Ltot | 210 mm | |
Shank ⌀ Ds h6 | 32 mm | |
⌀ D3 | 29 mm | |
Circular interpolation milling ⌀ Dmin | 61 mm | |
Circular interpolation milling ⌀ Dmax | 62 mm | |
Circular interpolation milling ap | 1.9 mm | |
Ramping angle αmax | 0.65 degrees | |
Ramping length L for αmax | 26.5 mm | |
suitable indexable insert | AP.. 1335.. | |
Pack of insert screws | 219826 (8IP; 2.2 Nm) | |
Type of product | End / face mill |
Article number | 215565 32/3 | |
EAN / GTIN | 4045197409089 | |
Manufacturer number | 215565 32/3 |
This article |
Recommendations |
|
---|---|---|
GARANT Softcut 90° shoulder mill MTC, Plain shank, ⌀ D / number of teeth Z: 32/3mm
on request
In stock
Available in 3-4 working days
18 pieces in stock
18 pieces available in 3-4 working days
US $ 456.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
23 pieces in stock
23 pieces available in 3-4 working days
US $ 298.44
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 3 |
Overhang L1 | 70 mm | 50 mm |
Milling application | End milling; Circular milling; Ramping | End milling |
suitable indexable insert | AP.. 1335.. | AP.. 16.. |
Shank type | Plain shank | Weldon shank |
Cutting edge ⌀ DC | 32 mm | 32 mm |
Setting angle κ | 90 degrees | 90 degrees |