{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 20 mm | |
Number of cutting edges Z | 3 | |
Shank type | Weldon shank | |
Setting angle κ | 90 degrees | |
Milling application | End milling; Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
Overhang L1 | 40 mm | |
Overall length Ltot | 90 mm | |
Shank ⌀ Ds h6 | 20 mm | |
⌀ D3 | 17 mm | |
Circular interpolation milling ⌀ Dmin | 37 mm | |
Circular interpolation milling ⌀ Dmax | 38 mm | |
Circular interpolation milling ap | 1.7 mm | |
Ramping angle αmax | 1.19 degrees | |
Ramping length L for αmax | 14.5 mm | |
suitable indexable insert | AP.. 1335.. | |
Pack of insert screws | 219826 (8IP; 2.2 Nm) | |
Type of product | End / face mill |
Article number | 215560 20/3 | |
EAN / GTIN | 4045197408853 | |
Manufacturer number | 215560 20/3 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
GARANT Softcut 90° shoulder mill MTC, Weldon shank, ⌀ D / number of teeth Z: 20/3mm
on request
In stock
72 pieces in stock
US $ 325.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
86 pieces in stock
US $ 317.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
US $ 407.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
63 pieces in stock
US $ 212.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
US $ 374.55
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang L1 | 40 mm | 40 mm | 30 mm | 40 mm | 40 mm |
Overall length Ltot | 90 mm | 90 mm | 90 mm | 90 mm | 90 mm |
suitable indexable insert | AP.. 1335.. | AP.. 1003.. | LO.U0904.. | AP.. 1003.. | XNEX 040308 |
Shank type | Weldon shank | Weldon shank | Weldon shank | Weldon shank | Weldon shank |
Cutting edge ⌀ DC | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |
Setting angle κ | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Shank ⌀ Ds h6 | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |