{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 16 mm | |
Number of cutting edges Z | 2 | |
Shank type | Weldon shank | |
Setting angle κ | 90 degrees | |
Milling application | End milling; Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
Overhang L1 | 37 mm | |
Overall length Ltot | 85 mm | |
Shank ⌀ Ds h6 | 16 mm | |
⌀ D3 | 13 mm | |
Circular interpolation milling ⌀ Dmin | 29 mm | |
Circular interpolation milling ⌀ Dmax | 30 mm | |
Circular interpolation milling ap | 1.2 mm | |
Ramping angle αmax | 1.64 degrees | |
Ramping length L for αmax | 10.5 mm | |
suitable indexable insert | AP.. 1335.. | |
Pack of insert screws | 219825 (8IP; 2.2 Nm) | |
Type of product | End / face mill |
Article number | 215560 16/2 | |
EAN / GTIN | 4045197408907 | |
Manufacturer number | 215560 16/2 |
This article |
Recommendations |
|||
---|---|---|---|---|
GARANT Softcut 90° shoulder mill MTC, Weldon shank, ⌀ D / number of teeth Z: 16/2mm
on request
In stock
35 pieces in stock
US $ 250.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
55 pieces in stock
US $ 241.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
US $ 375.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
US $ 167.02
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang L1 | 37 mm | 37 mm | 25 mm | 37 mm |
Milling application | End milling; Circular milling; Ramping | Circular milling; Ramping; End milling | Corner milling | End milling |
Overall length Ltot | 85 mm | 85 mm | 78 mm | 85 mm |
suitable indexable insert | AP.. 1335.. | AP.. 1003.. | LO.U0904.. | AP.. 1003.. |
Cutting edge ⌀ DC | 16 mm | 16 mm | 16 mm | 16 mm |
Shank ⌀ Ds h6 | 16 mm | 16 mm | 16 mm | 16 mm |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill |