{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Softcut® | |
ISO code indexable insert | APMT 133502 ER | |
Type | INOX | |
Corner radius | 0.2 mm | |
Grade | HB7630 | |
Tool material | Carbide | |
Feed fz per tooth | 0.18 mm | |
Type of product | Indexable insert for milling |
Article number | 215349 INOX | |
EAN / GTIN | 4045197673602 | |
Manufacturer number | 215349 INOX |
This article |
Recommendations |
||||
---|---|---|---|---|---|
APMT 133502 ER INOX
on request
In stock
564 pieces in stock
from
1
Pieces
US $ 18.24
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
508 pieces in stock
from
1
Pieces
US $ 17.14
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 14.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,829 pieces in stock
from
1
Pieces
US $ 20.40
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 17.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
238 pieces in stock
from
1
Pieces
US $ 17.14
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 14.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
570 pieces in stock
from
1
Pieces
US $ 18.24
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.20
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.2 | 0.2 | 0.2 | 0.2 | 0.2 |
ISO code indexable insert | APMT 133502 ER | APMT 060202 ER | APMT 100302 TR | APMT 060202 ER | APMT 133502 ER |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Grade | HB7630 | HB7630 | HB7635 | HB8630 | HB8630 |
Type | INOX | INOX | INOX | INOX | INOX |
Feed fz per tooth | 0.18 | 0.08 | 0.12 | 0.08 | 0.18 |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |