APMT 180504 ER, HB8630, Type: INOX

Article no.: 215280 INOX
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 18.52 / Piece
  • from 10 Piece
    US $ 15.43 / Piece
on request
In stock
419 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
ISO code indexable insert APMT 180504 ER
Type INOX
Corner radius 0.4 mm
Grade HB8630
Tool material Carbide
Feed fz per tooth 0.2 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215280 INOX
EAN / GTIN 4045197747709
Manufacturer number 215280 INOX

Application Table

INOX < 900 N/mm²
M
170
INOX > 900 N/mm²
M
130
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.3×D / ap = 5 mm, ap max = 9 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


APMT 180504 ER, HB8630, Type: INOX

APMT 180504 ER, HB8630, Type: INOX

on request
In stock
419 pieces in stock
from 1  Pieces
US $ 18.52
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 15.43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
848 pieces in stock
from 1  Pieces
US $ 18.52
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 15.43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
635 pieces in stock
from 1  Pieces
US $ 18.24
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 15.20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
733 pieces in stock
from 1  Pieces
US $ 17.14
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 14.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,489 pieces in stock
from 1  Pieces
US $ 17.52
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 14.60
plus VAT at the current rate Prices plus delivery costs
on request
In stock
356 pieces in stock
from 1  Pieces
US $ 17.14
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 14.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
758 pieces in stock
from 1  Pieces
US $ 18.24
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 15.20
plus VAT at the current rate Prices plus delivery costs
Corner radius 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm
ISO code indexable insert APMT 180504 ER APMT 180504 ER APMT 133504 ER APMT 060204 ER APMX 16..04 PDER APMT 060204 ER APMT 133504 ER
Tool material Carbide Carbide Carbide Carbide Carbide Carbide Carbide
Type INOX INOX INOX INOX INOX INOX INOX
Feed fz per tooth 0.2 mm 0.2 mm 0.18 mm 0.08 mm 0.15 mm 0.08 mm 0.18 mm
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling

Suitable products

From the same series "Softcut®" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart