APMT 180516 TR, HB7520, Type: UNI

Article no.: 215274 UNI
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 18.52 / Piece
  • from 10 Piece
    US $ 15.43 / Piece
on request
In stock
1,280 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
ISO code indexable insert APMT 180516 TR
Type UNI
Corner radius 1.6 mm
Grade HB7520
Tool material Carbide
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215274 UNI
EAN / GTIN 4045197601117
Manufacturer number 215274 UNI

Application Table

Steel < 500 N/mm²
P
330
Steel < 750 N/mm²
P
290
Steel < 900 N/mm²
P
250
INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
120
Uni
 
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.3×D / ap = 5 mm, ap max = 9 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


APMT 180516 TR, HB7520, Type: UNI

APMT 180516 TR, HB7520, Type: UNI

on request
In stock
1,280 pieces in stock
from 1  Pieces
US $ 18.52
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 15.43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
262 pieces in stock
from 1  Pieces
US $ 18.24
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 15.20
plus VAT at the current rate Prices plus delivery costs
Corner radius 1.6 mm 1.6 mm
ISO code indexable insert APMT 180516 TR APMT 133516 TR
Tool material Carbide Carbide
Grade HB7520 HB7520
Type UNI UNI
Series Softcut® Softcut®
Type of product Indexable insert for milling Indexable insert for milling

Suitable products

From the same series "Softcut®" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart