APMT 180512 TR, HB7520, Type: UNI

Article no.: 215268 UNI
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 18.52 / Piece
  • from 10 Piece
    US $ 15.43 / Piece
on request
In stock
1,715 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
ISO code indexable insert APMT 180512 TR
Type UNI
Corner radius 1.2 mm
Grade HB7520
Tool material Carbide
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215268 UNI
EAN / GTIN 4045197601094
Manufacturer number 215268 UNI

Application Table

Steel < 500 N/mm²
P
330
Steel < 750 N/mm²
P
290
Steel < 900 N/mm²
P
250
INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
120
Uni
 
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.3×D / ap = 5 mm, ap max = 9 mm.

Downloads & documents

Suitable products

From the same series "Softcut®" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart