{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
ISO code indexable insert | APMT 180516 SR | |
Type | ST1400 | |
Corner radius | 1.6 mm | |
Grade | HB7520 | |
Tool material | Carbide | |
Feed fz per tooth | 0.25 mm | |
Type of product | Indexable insert for milling |
Article number | 215240 ST1400 | |
EAN / GTIN | 4045197707819 | |
Manufacturer number | 215240 ST1400 |
This article |
Recommendations |
||
---|---|---|---|
APMT 180516 SR, HB7520, Type: ST1400
on request
In stock
Available in 3-4 working days
329 pieces in stock
329 pieces available in 3-4 working days
from
1
Pieces
US $ 18.52
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
340 pieces in stock
340 pieces available in 3-4 working days
from
1
Pieces
US $ 18.24
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
578 pieces in stock
578 pieces available in 3-4 working days
from
1
Pieces
US $ 18.52
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.43
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 1.6 mm | 1.6 mm | 1.6 mm |
ISO code indexable insert | APMT 180516 SR | APMT 133516 SR | APMT 180516 SR |
Tool material | Carbide | Carbide | Carbide |
Grade | HB7520 | HB7510 | HB7510 |
Type | ST1400 | ST1400 | ST1400 |
Feed fz per tooth | 0.25 mm | 0.15 mm | 0.25 mm |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |