{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
ISO code indexable insert | APMT 180520 SR | |
Type | ST1400 | |
Corner radius | 1.2 mm | |
Grade | HB7510 | |
Tool material | Carbide | |
Feed fz per tooth | 0.25 mm | |
Type of product | Indexable insert for milling |
Article number | 215228 ST1400 | |
EAN / GTIN | 4045197673466 | |
Manufacturer number | 215228 ST1400 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
APMT 180520 SR, HB7510, Type: ST1400
on request
In stock
Available in 3-4 working days
274 pieces in stock
274 pieces available in 3-4 working days
from
1
Pieces
US $ 18.52
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
2,331 pieces in stock
2,331 pieces available in 3-4 working days
from
1
Pieces
US $ 18.52
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
880 pieces in stock
880 pieces available in 3-4 working days
from
1
Pieces
US $ 18.52
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
672 pieces in stock
672 pieces available in 3-4 working days
from
1
Pieces
US $ 18.24
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
699 pieces in stock
699 pieces available in 3-4 working days
from
1
Pieces
US $ 18.24
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.20
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 1.2 mm | 1.2 mm | 1.2 mm | 1.2 mm | 1.2 mm |
ISO code indexable insert | APMT 180520 SR | APMT 180512 SR | APMT 180512 SR | APMT 133512 SR | APMT 133512 SR |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Grade | HB7510 | HB7510 | HB7520 | HB7510 | HB7520 |
Type | ST1400 | ST1400 | ST1400 | ST1400 | ST1400 |
Feed fz per tooth | 0.25 mm | 0.25 mm | 0.25 mm | 0.15 mm | 0.15 mm |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |