{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | XNEX 080608 | |
Type | UNI | |
Grade | HB735 | |
Tool material | Carbide | |
maximum cutting depth ap max | 4 mm | |
Insert thickness S | 6.35 mm | |
Number of changes/inserts | 6 | |
Corner radius | 0,8 mm | |
Type of product | Indexable insert for milling |
Article number | 215192 UNI | |
EAN / GTIN | 4062406392277 | |
Manufacturer number | 215192 UNI |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() XNEX 080608 UNI
on request
In stock
788 pieces in stock
from
1
Pieces
US $ 34.30
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 28.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,650 pieces in stock
from
1
Pieces
US $ 27.53
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 22.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,359 pieces in stock
from
1
Pieces
US $ 25.61
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 21.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,761 pieces in stock
from
1
Pieces
US $ 22.36
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 18.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 6 | 6 | 6 | 4 |
Corner radius | 0,8 | 0,8 | 0,8 | 0,8 |
ISO code indexable insert | XNEX 080608 | XNEX 080608 | XNEX 040308 | ANGX 10T308ZEER |
Tool material | Carbide | Carbide | Carbide | Carbide |
Grade | HB735 | HBM20 | HB735 | HB9540 |
Type | UNI | UNI | UNI | UNI |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |