{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 40 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Corner milling; Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 16 mm | |
⌀ D3 | 34 mm | |
Circular interpolation milling ⌀ Dmin | 74 mm | |
Circular interpolation milling ⌀ Dmax | 78 mm | |
Circular interpolation milling ap | 1 mm | |
Ramping angle αmax | 0.9 degrees | |
Ramping length L for αmax | 31.95 mm | |
suitable indexable insert | AP.. 1805.. | |
Pack of insert screws | 219808 (15IP; 3.8 Nm) | |
Type of product | End / face mill |
Article number | 215160 40/4 | |
EAN / GTIN | 4045197349262 | |
Manufacturer number | 215160 40/4 |
This article |
Recommendations |
|||
---|---|---|---|---|
GARANT Softcut 90° shoulder mill MTC, with bore, ⌀ D / number of teeth Z: 40/4mm
on request
In stock
33 pieces in stock
US $ 367.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
US $ 352.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
US $ 343.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
US $ 332.27
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 4 | 2 | 2 | 2 |
Milling application | Corner milling; Circular milling; Ramping | Corner milling; Circular milling; Ramping | End milling; Circular milling; Ramping | Circular milling; Ramping; End milling |
Overall length Ltot | 40 mm | 200 mm | 180 mm | 170 mm |
Through-coolant | yes | no | yes | yes |
suitable indexable insert | AP.. 1805.. | AP.. 1805.. | AP.. 1335.. | AP.. 1003.. |
Cutting edge ⌀ DC | 40 mm | 25 mm | 25 mm | 25 mm |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill |