GARANT Softcut 90° shoulder mill MTC long 32/3 mm

Article no.: 215157 32/3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Corner milling; Circular milling; Ramping
  • Spacing of the cutters: unequal spacing
  • Through-coolant: no
  • Machining strategy: MTC
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
Cutting edge ⌀ DC 32 mm
Number of cutting edges Z 3
Shank type Plain shank
Setting angle κ 90 degrees
Milling application Corner milling; Circular milling; Ramping
Spacing of the cutters unequal spacing
Through-coolant no
Machining strategy MTC
Tool exchange PowerCard
Overhang L1 50 mm
Overall length Ltot 250 mm
Shank ⌀ Ds h6 32 mm
⌀ D3 26 mm
Circular interpolation milling ⌀ Dmin 58 mm
Circular interpolation milling ⌀ Dmax 62 mm
Circular interpolation milling ap 1 mm
Ramping angle αmax 1.2 degrees
Ramping length L for αmax 23.95 mm
suitable indexable insert AP.. 1805..
Pack of insert screws 219824 (15IP; 3.8 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 215157 32/3
EAN / GTIN 4045197349248
Manufacturer number 215157 32/3

Description

Version:

High precision square shoulder milling cutter with irregular pitch for very smooth cutting, very high precision and cutting power. High performance indexable square shoulder milling cutter with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power.
Without internal cooling.

Application:

For face milling to large depths, also slotting. General use in all steels including stainless steels.
Especially for MTC (Multi Task Cutting) use on the new generation of turning/milling centres (MTM).

Note:

Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.
The insert pocket must be modified when using indexable inserts with a radius greater than 3.1 mm.

Downloads & documents

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart