{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Softcut® | |
Shank type | Weldon shank | |
Chamfering angle reverse | 45 degrees | |
Setting angle κ | 45 degrees | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
Number of cutting edges Z | 4 | |
⌀ D | 20 mm | |
maximum chamfering ⌀ Dmax | 30.3 mm | |
Overhang L1 | 40 mm | |
Overall length Ltot | 120 mm | |
Shank ⌀ Ds h6 | 20 mm | |
suitable indexable insert | SO.T 0836.. | |
Pack of insert screws | 219863 (8IP; 2.2 Nm) | |
Type of product | Indexable end mill |
Article number | 214911 20/4 | |
EAN / GTIN | 4045197853929 | |
Manufacturer number | 214911 20/4 |