{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Softcut® | |
Cutting edge ⌀ DC | 100 mm | |
Number of cutting edges Z | 8 | |
Schaftausführung | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Corner milling | |
Spacing of the cutters | unequal spacing | |
Innenkühlung | yes | |
Tool exchange | PowerCard | |
maximale Schnitttiefe ap max | 6 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 32 mm | |
passende Wendeschneidplatte | SO.. 0836.. | |
Wendeplattenschrauben-Set | 219863 (8IP; 2.2 Nm) | |
Type of product | End / face mill |
Article number | 214906 100/8 | |
EAN / GTIN | 4045197674494 | |
Manufacturer number | 214906 100/8 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |