GARANT Softcut HSI, with threaded shank, ⌀ D / number of teeth Z: 40/5mm

Article no.: 214904 40/5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
2 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: End milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
Cutting edge ⌀ DC 40 mm
Number of cutting edges Z 5
Shank type with threaded shank
Setting angle κ 90 degrees
Milling application End milling
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
maximum cutting depth ap max 6 mm
Overall length Ltot 40 mm
⌀ D1 h6 17 mm
⌀ D2 28.7 mm
Mounting thread M M16
suitable indexable insert SO.. 0836..
Pack of insert screws 219863 (8IP; 2.2 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 214904 40/5
EAN / GTIN 4045197939463
Manufacturer number 214904 40/5

Description

Version:

Wear-resistant heat-treated steel with corrosion-inhibiting coating. Precise indexable insert seating by use of appropriate torque. Wide and close tooth pitches for individual milling strategies.

Application:

Particularly suitable for machines with lower drive power and for machining at greater depths and small entry diameters.

Note:

To use all 4 cutting edges, the insert must always be turned in the direction shown (anticlockwise).
Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 8IP.
For exact 90° corners, select ap = 6 mm.

Downloads & documents

Suitable products

From the same series "Softcut®" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart