GARANT Softcut® HSI close pitch 125/12 mm

Article no.: 214857 125/12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: End milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Softcut®
    Cutting edge ⌀ DC 125 mm
    Number of cutting edges Z 12
    Shank type with bore
    Setting angle κ 90 degrees
    Milling application End milling
    Spacing of the cutters unequal spacing
    Through-coolant yes
    Tool exchange PowerCard
    maximum cutting depth ap max 10 mm
    Overall length Ltot 63 mm
    Mounting bore ⌀ 40 mm
    suitable indexable insert SO.. 1205..
    Pack of insert screws 219833 (15IP; 3.0 Nm)
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 214857 125/12
    EAN / GTIN 4045197553492
    Manufacturer number 214857 125/12

    Description

    Version:

    Individual tool geometry ensures very smooth cutting. Exceptionally sturdy insert design for best feed rates. Indexable inserts are secured by special screws with high shear resistance.

    Application:

    For outstanding surface quality. Burr-free milling.

    Note:

    Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP.
    For ae > 0.5×D, reduce ap max to 6 mm.
    For exact 90° corners, select ap = 8 mm.
    To use all 4 cutters, the insert must always be turned in the direction shown (anticlockwise).

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    GARANT Softcut® HSI close pitch  125/12 mm

    GARANT Softcut® HSI close pitch 125/12 mm

    on request
    In stock
    6 pieces in stock
    US $ 1,372.56
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    5 pieces in stock
    US $ 1,361.69
    plus VAT at the current rate Prices plus delivery costs
    Milling application End milling Corner milling
    Overall length Ltot 63 63
    Through-coolant yes yes
    Shank type with bore with bore
    Cutting edge ⌀ DC 125 125
    Setting angle κ 90 90
    maximum cutting depth ap max 10 12

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart