SOMT 120508 PDER ST1400

Article no.: 214870 ST1400
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 21.85 / Piece
  • from 10 Piece
    US $ 18.21 / Piece
on request
In stock
2,630 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOMT 120508 PDER
Type ST1400
Corner radius 0.8 mm
Grade HB7520
Tool material Carbide
Feed fz per tooth 0.22 mm
Number of changes/inserts 4
Insert thickness E 5.56 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 214870 ST1400
EAN / GTIN 4045197550651
Manufacturer number 214870 ST1400

Application Table

Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
130
wet maximum
 
dry
 

Description

Version:

Increased insert thickness for the highest metal removal rates. Protected against wear by the latest coating.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart