Aluking indexable face / shoulder mill 90° HPC 100/6 mm

Article no.: 214515 100/6
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
12 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: End milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Machining strategy: HPC
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 100 mm
Number of cutting edges Z 6
Shank type with bore
Setting angle κ 90 degrees
Milling application End milling
Spacing of the cutters unequal spacing
Through-coolant yes
Machining strategy HPC
Tool exchange PowerCard
Inserts adjustable 2
Overall length Ltot 50 mm
Mounting bore ⌀ 32 mm
suitable indexable insert BG.. 15L5..
Clamping studs 219893
Adjustment screw 219892
Pin tightening screw 219894 (3AF; 5.0 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 214515 100/6
EAN / GTIN 4045197610706
Manufacturer number 214515 100/6

Description

Version:

Tangential indexable face/shoulder mill for milling exact 90° corners. Cutters partially adjustable in the vertical sense for very high accuracies. Precise insert seating thanks to clamping stud locking.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart