BGHX 15L5 PCER ALU

Article no.: 214540 ALU
plus VAT at the current rate Prices plus delivery costs
on request
In stock
234 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert BGHX 15L5 PCER
    Type ALU
    Grade PCD
    Tool material PCD
    Feed fz per tooth 0.25 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 214540 ALU
    EAN / GTIN 4045197608161
    Manufacturer number 214540 ALU

    Application Table

    Alu plastics
    N
    3500
    Aluminium (short chipping)
    N
    3500
    Alu > 10% Si
    N
    1000
    GRP
    N
    1000
    CRP
    N
    1000
    Graphite
    N
    500
    wet maximum
     
    dry
     

    Description

    Version:

    With additional wide smooth flat chamfer.

    Application:

    For high cutting speeds and high surface quality. Preferably for use in adjustable insert seatings. Different types of inserts can be mixed.

    Note:

    Standard application values for ae = 1×D / ap = 3 mm, ap max = 5 mm.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart