{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 80 mm | |
Number of cutting edges Z | 6 | |
Shank type | with bore | |
Setting angle κ | 45 degrees | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
maximum external ⌀ Dmax | 93 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 27 mm | |
suitable indexable insert | SE.. 1204.. | |
Pack of insert screws | 219800 (20IP; 5.7 Nm) | |
Type of product | Face mill |
Article number | 214200 80/6 | |
EAN / GTIN | 4045197194480 | |
Manufacturer number | 214200 80/6 |
This article |
Recommendations |
|||
---|---|---|---|---|
Indexable face mill 45° right-hand cutting 80/6 mm
on request
In stock
38 pieces in stock
US $ 578.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
US $ 581.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
US $ 576.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
US $ 543.71
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 6 | 6 | 6 | 6 |
Overall length Ltot | 50 | 50 | 50 | 50 |
Through-coolant | yes | yes | yes | yes |
maximum external ⌀ Dmax | 93 | 93 | 89 | 92.1 |
Shank type | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 80 | 80 | 80 | 80 |
Type of product | Face mill | Face mill | Face mill | Face mill |