SEKT 1204 AFTN ST900

Article no.: 214242 ST900
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 17.52 / Piece
  • from 10 Piece
    US $ 14.60 / Piece
on request
In stock
2,857 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SEKT 1204 AFTN
Type ST900
Grade HB7525
Tool material Carbide
Feed fz per tooth 0.19 mm
Number of changes/inserts 4
Insert thickness E 4.76 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 214242 ST900
EAN / GTIN 4045197553881
Manufacturer number 214242 ST900

Application Table

Steel < 500 N/mm²
P
290
Steel < 750 N/mm²
P
200
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
150
INOX < 900 N/mm²
M
190
INOX > 900 N/mm²
M
120
GG(G)
K
130
Uni
 
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 3.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart