GARANT Softcut 45° high-performance face mill, with bore, ⌀ D / number of effective cutting edges Z: 40/3mm

Article no.: 213555 40/3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Number of cutting edges Z: 3
  • Setting angle κ: 45
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Machining strategy: MTC
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
Cutting edge ⌀ DC 40 mm
Number of cutting edges Z 3
Shank type with bore
Setting angle κ 45 degrees
Spacing of the cutters unequal spacing
Through-coolant yes
Machining strategy MTC
Tool exchange PowerCard
maximum external ⌀ Dmax 52.2 mm
Overall length Ltot 40 mm
Mounting bore ⌀ 16 mm
suitable indexable insert SE.T1305; XEEW1305
Pack of insert screws 219833 (15IP; 3.0 Nm)
Type of product Face mill

Identification numbers & Classifications

Article number 213555 40/3
EAN / GTIN 4045197953421
Manufacturer number 213555 40/3

Description

Version:

High number of cutting edges for very high productivity. Positive rake for soft cut and low power consumption. Individual tool geometry ensures very smooth cutting.

Note:

Use GARANT torque screwdriver TQ No. 211750 3.0 with bit No. 674252 15IP.

Downloads & documents

Suitable products

From the same series "Softcut®" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart