{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 200 mm | |
Number of cutting edges Z | 14 | |
Shank type | with bore | |
Setting angle κ | 45 degrees | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
maximum external ⌀ Dmax | 212.3 mm | |
Overall length Ltot | 63 mm | |
Mounting bore ⌀ | 60 mm | |
suitable indexable insert | SE.T1305; XEEW1305 | |
Pack of insert screws | 219833 (15IP; 3.0 Nm) | |
Type of product | Face mill |
Article number | 213555 200/14 | |
EAN / GTIN | 4045197953698 | |
Manufacturer number | 213555 200/14 |
This article |
Recommendations |
|
---|---|---|
GARANT Softcut 45° high-performance face mill, with bore, ⌀ D / number of effective cutting edges Z: 200/14mm
on request
In stock
12 pieces in stock
US $ 1,749.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
US $ 1,864.31
plus VAT at the current rate
Prices plus delivery costs
|
|
Mounting bore ⌀ | 60 mm | 40 mm |
Overall length Ltot | 63 mm | 63 mm |
Through-coolant | yes | yes |
maximum external ⌀ Dmax | 212.3 mm | 216 mm |
suitable indexable insert | SE.T1305; XEEW1305 | SE.. 1204.. |
Cutting edge ⌀ DC | 200 mm | 200 mm |
Type of product | Face mill | Face mill |