GARANT Softcut 45° high-performance face mill, with bore, ⌀ D / number of effective cutting edges Z: 125/12mm

Article no.: 213555 125/12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Number of cutting edges Z: 12
  • Setting angle κ: 45
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Machining strategy: MTC
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
Cutting edge ⌀ DC 125 mm
Number of cutting edges Z 12
Shank type with bore
Setting angle κ 45 degrees
Spacing of the cutters unequal spacing
Through-coolant yes
Machining strategy MTC
Tool exchange PowerCard
maximum external ⌀ Dmax 137.3 mm
Overall length Ltot 63 mm
Mounting bore ⌀ 40 mm
suitable indexable insert SE.T1305; XEEW1305
Pack of insert screws 219833 (15IP; 3.0 Nm)
Type of product Face mill

Identification numbers & Classifications

Article number 213555 125/12
EAN / GTIN 4045197953674
Manufacturer number 213555 125/12

Description

Version:

High number of cutting edges for very high productivity. Positive rake for soft cut and low power consumption. Individual tool geometry ensures very smooth cutting.

Note:

Use GARANT torque screwdriver TQ No. 211750 3.0 with bit No. 674252 15IP.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Softcut 45° high-performance face mill, with bore, ⌀ D / number of effective cutting edges Z: 125/12mm

GARANT Softcut 45° high-performance face mill, with bore, ⌀ D / number of effective cutting edges Z: 125/12mm

on request
In stock
16 pieces in stock
US $ 985.92
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 920.67
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 1,089.82
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock
US $ 1,397.93
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 12 6 8 12
Mounting bore ⌀ 40 mm 40 mm 40 mm 40 mm
Through-coolant yes yes yes yes
suitable indexable insert SE.T1305; XEEW1305 SN.U; ON.U SN.U; ON.U SN.U; ON.U
Cutting edge ⌀ DC 125 mm 125 mm 125 mm 125 mm
Setting angle κ 45 degrees 45 degrees 45 degrees 45 degrees
Type of product Face mill Face mill Face mill Face mill

Suitable products

From the same series "Softcut®" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart