SNEU 14T7 ANER ALU

Article no.: 213444 ALU
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 32.56 / Piece
  • from 10 Piece
    US $ 27.14 / Piece
on request
In stock
301 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SNEU 14T7 ANER
    Type ALU
    Grade HU7810
    Tool material Carbide
    maximum cutting depth ap max 6 mm
    Feed fz per tooth 0.23 mm
    Number of changes/inserts 8
    Insert thickness E 7 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 213444 ALU
    EAN / GTIN 4045197662897
    Manufacturer number 213444 ALU

    Application Table

    Alu plastics
    N
    750
    Aluminium (short chipping)
    N
    750
    Alu > 10% Si
    N
    500
    wet maximum
     
    dry
     

    Description

    Version:

    Double-sided with 2×4 cutting edges.

    Recommendation:

    For the best surface quality choose insert tolerance E in combination with wiper edge insert(s).

    Note:

    Standard application values for ae = 0.5 ... 1×D / ap max

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart