{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TwinCut | |
Cutting edge ⌀ DC | 250 mm | |
Number of cutting edges Z | 18 | |
Shank type | with bore | |
Setting angle κ | 45 degrees | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum external ⌀ Dmax for ON.U inserts | 261.8 mm | |
maximum external ⌀ Dmax for SN.U inserts | 265.2 mm | |
Overall length Ltot for SN.U inserts | 63 mm | |
Overall length Ltot for ON.U inserts | 61.3 mm | |
Mounting bore ⌀ | 60 mm | |
suitable indexable insert | SN.U; ON.U | |
Pack of insert screws | 219898 (15IP; 3.8 Nm) | |
Shim | 219897 | |
Clamp screw for shim | 219899 | |
Type of product | Face mill |
Article number | 213420 250/18 | |
EAN / GTIN | 4045197716897 | |
Manufacturer number | 213420 250/18 |
This article |
Recommendations |
||
---|---|---|---|
TwinCut indexable face mill 45° close pitch, with bore, ⌀ D / number of teeth Z: 250/18mm
on request
In stock
4 pieces in stock
US $ 2,292.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
US $ 1,651.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
US $ 1,986.33
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 18 | 10 | 14 |
Mounting bore ⌀ | 60 mm | 60 mm | 60 mm |
Through-coolant | yes | yes | yes |
suitable indexable insert | SN.U; ON.U | SN.U; ON.U | SN.U; ON.U |
Shank type | with bore | with bore | with bore |
Cutting edge ⌀ DC | 250 mm | 250 mm | 250 mm |
Type of product | Face mill | Face mill | Face mill |