POMX 10T5ZEER U UNI

Article no.: 213193 UNI
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 24.02 / Piece
  • from 10 Piece
    US $ 20.02 / Piece
on request
In stock
1,445 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert POMX 10T5ZEER U
Type UNI
Grade HB9540
Tool material Carbide
Programming radius at ap max 4.8 mm
Number of changes/inserts 5
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 213193 UNI
EAN / GTIN 4045197714947
Manufacturer number 213193 UNI

Application Table

Steel < 750 N/mm²
P
360
Steel < 900 N/mm²
P
310
Steel < 1100 N/mm²
P
260
Steel < 1400 N/mm²
P
200
INOX < 900 N/mm²
M
170
INOX > 900 N/mm²
M
130
Uni
 
dry
 
Air
 

Description

Version:

Sturdy insert version (thickness = 5.9 mm).
Positive geometry for high feed rates.
Flat cutting edge length: 2 mm for high surface quality.
Special cost-effectiveness due to 5 cutting edges.
Preferred solution for difficult applications (interrupted cutting).

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 2.2 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


POMX 10T5ZEER U  UNI

POMX 10T5ZEER U UNI

on request
In stock
1,445 pieces in stock
from 1  Pieces
US $ 24.02
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 20.02
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,506 pieces in stock
from 1  Pieces
US $ 24.02
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 20.02
plus VAT at the current rate Prices plus delivery costs
on request
In stock
805 pieces in stock
from 1  Pieces
US $ 20.47
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 17.06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,065 pieces in stock
from 1  Pieces
US $ 20.47
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 17.06
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 5 5 5 5
ISO code indexable insert POMX 10T5ZEER U POMX 10T5ZEER U POMX 0704ZEER U POMX 0704ZEER U
Tool material Carbide Carbide Carbide Carbide
Grade HB9540 HB9640 HB9640 HB9540
Type UNI UNI UNI UNI
Programming radius at ap max 4.8 4.8 3.61 3.61
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart