POMX 0704ZEER U, HB9640, Type: UNI

Article no.: 213141 UNI
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 20.47 / Piece
  • from 10 Piece
    US $ 17.06 / Piece
on request
In stock Available in 3-4 working days
636 pieces in stock 636 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert POMX 0704ZEER U
Type UNI
Type HB9640
Tool material Carbide
Programming radius at ap max 3.61 mm
Number of changes/inserts 5
Type of product Indexable insert for milling

Identification & Classification

Article number 213141 UNI
EAN / GTIN 4045197743275
Manufacturer number 213141 UNI
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
360
Steel < 750 N/mm²
P
320
Steel < 900 N/mm²
P
280
INOX < 900 N/mm²
M
180
INOX > 900 N/mm²
M
150
Ti > 850 N/mm²
S
80
Uni
 
wet maximum
 
Air
 

Description

Version:

Flat cutting edge length: 1.5 mm, for high surface quality.

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 1.4 mm.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
To shopping cart