GARANT Power Q Mini high feed rate indexable milling cutter 42/5 mm

Article no.: 213056 42/5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Milling application: Plunging; Circular milling; Plunging
  • Machining strategy: HPC
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Power Q
    Cutting edge ⌀ DC 42 mm
    Number of cutting edges Z 5
    Shank type with threaded shank
    Milling application Plunging; Circular milling; Plunging
    Machining strategy HPC
    Through-coolant yes
    Tool exchange PowerCard
    ⌀ D1 h6 17 mm
    ⌀ D2 29 mm
    ⌀ D3 36 mm
    Overall length Ltot 40 mm
    Mounting thread M M16
    Circular interpolation milling ⌀ Dmin 78 mm
    Circular interpolation milling ⌀ Dmax 82 mm
    Circular interpolation milling ap 1 mm
    Ramping angle αmax 0.58 degrees
    Ramping length L for αmax 34.4 mm
    suitable indexable insert ANGX10T308ZE.R
    Type of product Copy mill

    Identification numbers & Classifications

    Article number 213056 42/5
    EAN / GTIN 4062406566616
    Manufacturer number 213056 42/5

    Description

    Version:

    High feed rate milling system for smaller machining diameters and greater operating depths. Particularly effective due to the large number of cutting edges.

    Spare part:

    Pack of insert screws No. 219799 9 (7IP; 1.2Nm).

    Note:

    Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 7IP.
    When working with extensions, always use internal cooling.

    Downloads & documents

    Suitable products

    Inserts

    From the same series "Power Q" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart