{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | FeedKing | |
Cutting edge ⌀ DC | 35 mm | |
Number of cutting edges Z | 3 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Ramping; Plunging | |
Spacing of the cutters | unequal spacing | |
Machining strategy | HPC | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D1 h6 | 17 mm | |
⌀ D2 | 28.7 mm | |
⌀ D3 | 19 mm | |
maximum cutting depth ap max | 1.15 mm | |
Overall length Ltot | 42 mm | |
Mounting thread M | M16 | |
Circular interpolation milling ⌀ Dmin | 54 mm | |
Circular interpolation milling ⌀ Dmax | 68 mm | |
Circular interpolation milling ap | 1.15 mm | |
Ramping angle αmax | 0.93 degrees | |
Ramping length L for αmax | 18.5 mm | |
suitable indexable insert | XD.. 09T308 | |
Pack of insert screws | 219933 (15IP; 3.8 Nm) | |
Type of product | Copy mill |
Article number | 212905 35/3 | |
EAN / GTIN | 4045197320896 | |
Manufacturer number | 212905 35/3 |
This article |
Recommendations |
|
---|---|---|
FeedKing high feed rate indexable face mill, with threaded shank, ⌀ D / number of teeth Z: 35/3mm
on request
In stock
28 pieces in stock
US $ 372.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
US $ 335.89
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 3 |
Milling application | Circular milling; Ramping; Plunging | Circular milling; Ramping; Plunging |
suitable indexable insert | XD.. 09T308 | XDM.090416 |
Shank type | with threaded shank | with threaded shank |
Cutting edge ⌀ DC | 35 mm | 35 mm |
Circular interpolation milling ⌀ Dmin | 54 mm | 58 mm |
Ramping length L for αmax | 18.5 mm | 20.43 mm |