{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | FeedKing | |
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 2 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Ramping; Plunging | |
Spacing of the cutters | unequal spacing | |
Machining strategy | HPC | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D1 h6 | 12.5 mm | |
⌀ D2 | 20.7 mm | |
⌀ D3 | 9 mm | |
maximum cutting depth ap max | 1.15 mm | |
Overall length Ltot | 35 mm | |
Mounting thread M | M12 | |
Circular interpolation milling ⌀ Dmin | 34 mm | |
Circular interpolation milling ⌀ Dmax | 48 mm | |
Circular interpolation milling ap | 1.15 mm | |
Ramping angle αmax | 2.02 degrees | |
Ramping length L for αmax | 8.5 mm | |
suitable indexable insert | XD.. 09T308 | |
Pack of insert screws | 219933 (15IP; 3.8 Nm) | |
Type of product | Copy mill |
Article number | 212905 25/2 | |
EAN / GTIN | 4045197320865 | |
Manufacturer number | 212905 25/2 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() FeedKing high feed rate indexable face mill 25/2 mm
on request
In stock
14 pieces in stock
US $ 314.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 245.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
US $ 277.89
plus VAT at the current rate
Prices plus delivery costs
|
|
Mounting thread M | M12 | M12 | M12 |
Milling application | Circular milling ;Ramping ;Plunging | Circular milling ;Ramping ;Plunging | Circular milling ;Ramping ;Plunging |
suitable indexable insert | XD.. 09T308 | XDM.090416 | XOMU094812 |
Shank type | with threaded shank | with threaded shank | with threaded shank |
Cutting edge ⌀ DC | 25 | 25 | 25 |
Machining strategy | HPC | HPC | HPC |
Ramping length L for αmax | 8.5 | 10.43 | 12.55 |