{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Q | |
Cutting edge ⌀ DC | 40 mm | |
Number of cutting edges Z | 3 | |
Shank type | Plain shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Tool exchange | PowerCard | |
⌀ D3 | 24 mm | |
Overhang L1 | 50 mm | |
Overall length Ltot | 250 mm | |
Shank ⌀ Ds h6 | 32 mm | |
Circular interpolation milling ⌀ Dmin | 64 mm | |
Circular interpolation milling ⌀ Dmax | 78 mm | |
Circular interpolation milling ap | 1.5 mm | |
Ramping angle αmax | 2.25 degrees | |
Ramping length L for αmax | 20.34 mm | |
suitable indexable insert | XDM.120516 | |
Setting angle κ | 11 degrees | |
Type of product | Copy mill |
Article number | 212814 40/3 | |
EAN / GTIN | 4045197939296 | |
Manufacturer number | 212814 40/3 |
This article |
Recommendations |
|
---|---|---|
GARANT Power Q high feed rate indexable milling cutter, Plain shank, ⌀ D / number of effective cutting edges Z: 40/3mm
on request
In stock
7 pieces in stock
US $ 453.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
US $ 404.76
plus VAT at the current rate
Prices plus delivery costs
|
|
Setting angle κ | 11 degrees | 11 degrees |
Through-coolant | yes | yes |
Shank type | Plain shank | Weldon shank |
Cutting edge ⌀ DC | 40 mm | 40 mm |
⌀ D3 | 24 mm | 24 mm |
Circular interpolation milling ⌀ Dmax | 78 mm | 78 mm |
Type of product | Copy mill | Copy mill |