GARANT Power Q high feed rate indexable milling cutter 32/2 mm

Article no.: 212814 32/2
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
8 pieces in stock

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Ramping; Plunging
  • Through-coolant: yes
  • Machining strategy: HPC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Q
Cutting edge ⌀ DC 32 mm
Number of cutting edges Z 2
Shank type Plain shank
Milling application Circular milling; Ramping; Plunging
Through-coolant yes
Machining strategy HPC
Tool exchange PowerCard
⌀ D3 16 mm
Overhang L1 120 mm
Overall length Ltot 200 mm
Shank ⌀ Ds h6 32 mm
Circular interpolation milling ⌀ Dmin 48 mm
Circular interpolation milling ⌀ Dmax 62 mm
Circular interpolation milling ap 1.5 mm
Ramping angle αmax 3.71 degrees
Ramping length L for αmax 12.34 mm
suitable indexable insert XDM.120516
Setting angle κ 11 degrees
Type of product Copy mill

Identification numbers & Classifications

Article number 212814 32/2
EAN / GTIN 4045197939272
Manufacturer number 212814 32/2

Description

Spare part:

Pack of insert screws No. 219812 (15IP; 5.0Nm).

Note:

Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP.

Downloads & documents

Suitable products

Spare parts

Inserts

From the same series "Power Q" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart