{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Power Q | |
Cutting edge ⌀ DC | 42 mm | |
Number of cutting edges Z | 4 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Ramping; Plunging | |
Machining strategy | HPC | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D1 h6 | 17 mm | |
⌀ D2 | 29 mm | |
⌀ D3 | 30 mm | |
Overall length Ltot | 47 mm | |
Mounting thread M | M16 | |
Circular interpolation milling ⌀ Dmin | 72 mm | |
Circular interpolation milling ⌀ Dmax | 82 mm | |
Circular interpolation milling ap | 1 mm | |
Ramping angle αmax | 1.25 degrees | |
Ramping length L for αmax | 27.43 mm | |
suitable indexable insert | XDM.090416 | |
Type of product | Copy mill |
Article number | 212809 42/4 | |
EAN / GTIN | 4062406074807 | |
Manufacturer number | 212809 42/4 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Power Q high feed rate indexable milling cutter 42/4 mm
on request
In stock
14 pieces in stock
US $ 393.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
US $ 414.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
US $ 438.59
plus VAT at the current rate
Prices plus delivery costs
|
|
Milling application | Circular milling ;Ramping ;Plunging | Circular milling ;Ramping ;Plunging | Circular milling ;Ramping ;Plunging |
Overall length Ltot | 47 | 42 | 47 |
Cutting edge ⌀ DC | 42 | 42 | 42 |
Machining strategy | HPC | HPC | HPC |
⌀ D3 | 30 | 21 | 32 |
Circular interpolation milling ⌀ Dmin | 72 | 63 | 74 |
Ramping length L for αmax | 27.43 | 20.5 | 29.55 |