Milling insert ⌀ 16 mm, Type: TI

Article no.: 212660 TI
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 57.45 / Piece
  • from 10 Piece
    US $ 47.87 / Piece
on request
In stock
134 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HB7935
Tool material Carbide
Feed f z in short-chipping aluminium 0.25 mm
Feed fz in steel < 1400 N/mm2 0.28 mm
Feed f z in steel < 60 HRC 0.2 mm
Feed f z in titanium > 850 N/mm 2 0.25 mm
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212660 TI
EAN / GTIN 4045197712448
Manufacturer number 212660 TI

Application Table

INOX < 900 N/mm²
M
180
INOX > 900 N/mm²
M
160
Ti > 850 N/mm²
S
60
wet maximum
 
dry
 
Air
 

Description

Version:

Detailed application values can be found in the GARANT machining handbook No. 110020.
  • Maximum concentricity and interchange accuracy: ±0.015 mm.

Application:

Full-radius inserts for general use in machining drop-forgings, and in tool and mould making.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart