Milling insert ⌀ 16 mm, Type: ST1400

Article no.: 212660 ST1400
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 53.54 / Piece
  • from 10 Piece
    US $ 44.62 / Piece
on request
In stock Available in 3-4 working days
858 pieces in stock 858 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type ST1400
Grade HB7520
Tool material Carbide
Feed f z in short-chipping aluminium 0.25 mm
Feed fz in steel < 1400 N/mm2 0.28 mm
Feed f z in steel < 60 HRC 0.2 mm
Feed f z in titanium > 850 N/mm 2 0.25 mm
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212660 ST1400
EAN / GTIN 4045197712424
Manufacturer number 212660 ST1400

Application Table

Steel < 500 N/mm²
P
360
Steel < 750 N/mm²
P
300
Steel < 900 N/mm²
P
240
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
180
INOX > 900 N/mm²
M
160
GG(G)
K
240
Uni
 
wet maximum
 
dry
 
Air
 

Description

Version:

Detailed application values can be found in the GARANT machining handbook No. 110020.
  • Maximum concentricity and interchange accuracy: ±0.015 mm.

Application:

Full-radius inserts for general use in machining drop-forgings, and in tool and mould making.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart