{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Coating technology | PVD | |
| Type | TI | |
| Type | HB7935 | |
| Tool material | Carbide | |
| Feed f z in short-chipping aluminium | 0.2 mm | |
| Feed fz in steel < 1400 N/mm2 | 0.2 mm | |
| Feed f z in steel < 60 HRC | 0.15 mm | |
| Feed f z in titanium > 850 N/mm 2 | 0.2 mm | |
| Number of changes/inserts | 1 | |
| Type of product | Indexable insert for milling |
| Article number | 212650 TI | |
| EAN / GTIN | 4045197712400 | |
| Manufacturer number | 212650 TI | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |