Indexable insert for milling ⌀ 12 mm, for copy milling cutters

Article no.: 212650 ST1400
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 52.38 / 1 Piece
  • from 10 Piece
    US $ 43.65 / 1 Piece
on request
In stock Available in 5-10 working days
480 pieces in stock 480 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating technology PVD
Type ST1400
Type HB7520
Tool material Carbide
Feed f z in short-chipping aluminium 0.2 mm
Feed fz in steel < 1400 N/mm2 0.2 mm
Feed f z in steel < 60 HRC 0.15 mm
Feed f z in titanium > 850 N/mm 2 0.2 mm
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification & Classification

Article number 212650 ST1400
EAN / GTIN 4045197712189
Manufacturer number 212650 ST1400
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
360
Steel < 750 N/mm²
P
300
Steel < 900 N/mm²
P
240
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
180
INOX > 900 N/mm²
M
160
GG(G)
K
240
Uni
 
wet maximum
 
dry
 
Air
 

Description

Version:

  • Maximum concentricity and interchange accuracy: ±0.015 mm.

Detailed application values can be found in the GARANT machining handbook No. 110020.

Application:

Full-radius inserts for general use in machining drop-forgings, and in tool and mould making.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart